Beli Seal kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC O-Ring Seal Kit (Oring Kit)
    30%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp32.900

  2. TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 Series
    Mulai

    Rp6.899.900

    TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 Series
    Deskripsi:
    -A packing set for the hydraulic cylinder 70/140H-8R series.-For maintenance.-Switch set
    atribut:
    • Compatible Cylinder Inner Diameter: φ 125
    • Material: Fluorine Rubber
  3. TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 Series
    Mulai

    Rp9.499.900

    TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 Series
    Deskripsi:
    -A packing set for the hydraulic cylinder 70/140H-8R series.-For maintenance.-Switch set
    atribut:
    • Compatible Cylinder Inner Diameter: φ 140
    • Material: Fluorine Rubber
  4. NOK Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  5. MUSASHI Seal Washer
    Mulai

    Rp229.900

    MUSASHI Seal Washer
    Deskripsi:
    -Easy to handle and completely prevents leak from the tightening points and invasion of dust and foreign object.-Groove processing and precision finish of the sealing surface are unnecessary.-Headed bolt seal.-Flange seal.
  6. monotaro Seal Bearing Puller Set (Alat Penarik Laher)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp299.900

    monotaro Seal Bearing Puller Set (Alat Penarik Laher)
    Deskripsi:
    It can be taken like winding a seal or ring with a special spiral type. Everyone can remove the oil and ring just by inserting the tip under the oil seal, fixing the shaft with the left hand and rotating the handle with the right hand. It is possible to easily pull out O-rings which are difficult to come off as if embedded. Spiral type is also easy to apply force because handle is T type. Removal of crankshaft oil seal, camshaft oil seal, various oil seals, O ring
    atribut:
    • Package Weight (g): 206
    • Overall Length (mm): 165 (helical type large), 117 (helical type small), 189 (straight type)
    • Set Contents: Helical type (large) x 1, helical type (small) x 1, straight type x 1
    • Width (mm): 75 (helical type large), 60 (helical type small), 8 (straight type)
  7. Legrand Sealing Kit
    Mulai

    Rp179.900

    Legrand Sealing Kit
    atribut:
    • Storage Temperature (°C): -25-55
    • Material: Plastic
    • Operating/Setting Temperature (°C): -15-40
    • Halogen Free: No
    • Model : Screw
  8. JTC Bush/Bearing/Seal Driver Set Custom Built (Set Alat Pasang Seal)
    Mulai

    Rp8.599.900

    JTC Bush/Bearing/Seal Driver Set Custom Built (Set Alat Pasang Seal)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: From 18mm to 65mm (in 1mm increments) 51PCS
Daftar Harga Seal kit Terbaru October 2026
SMC O-Ring Seal Kit (Oring Kit)Rp32.900
TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 SeriesRp6.899.900
TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 SeriesRp9.499.900
NOK Oil Seal TC Type (Sil Oli)Rp53.900
MUSASHI Seal WasherRp229.900
monotaro Seal Bearing Puller Set (Alat Penarik Laher)Rp299.900
Legrand Sealing KitRp179.900
JTC Bush/Bearing/Seal Driver Set Custom Built (Set Alat Pasang Seal)Rp8.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)